Check Availability
  • UNEX ROLLER RACK 

    Add-On Gravity Flow Rack with Rubber Wheelbed Decking and 4 Shelves, 96"W x 96"D x 84"H

  • Item # 46KG90
  • Mfr. Model # RR99S2W8X8-A
Add-On Gravity Flow Rack with Rubber Wheelbed Decking and 4 Shelves, 96"W x 96"D x 84"H
Qty
  • Web Price
    $6,407.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Uvex® Roller Rack structure is pre-configured, easy to assemble, and provides carton flow for order picking operations. Ideal applications include distribution, manufacturing, and retail operations where carton flow is important and there is no need to store pallets above the rack. These convenient racks use less steel than pallet racks, and feature a quick-to-build, knockdown design to reduce freight costs and possible damage. Also designed to allow workers to replenish from the back without interrupting the pick line in front. Features tilt-in beam clips for fast installation and adjustability, knockdown design for compact storage and transport, and a flexible modular design to create standalone units or add units for a bay of carton flow. Included posts are 2" on center punching.
Show More Close
 

Technical Specifications

Item # 46KG90
Mfr. Model # RR99S2W8X8-A
UNSPSC #24102004
Catalog Page 1247
Shipping Weight 1233.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Gravity Flow Rack
Shelving Type Add-On
Overall Width 96"
Overall Depth 96"
Overall Height 84"
Decking Material Rubber Wheelbed
No. of Shelves 4
Shelf Capacity 3000 lb.
Load Capacity 12,000 lb.
Shelving Frame Material Steel
Color Blue
Finish - Shelving and Racks Powder Coated
Shelving Post Gauge 12
Includes Labels, Post Caps, Touch Up Marker
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms