Check Availability
  • UNEX FLOW CELL 

    Starter Gravity Flow Rack with Steel Roller Lanes Decking and 3 Shelves, 60"W x 60"D x 72"H

  • Item # 46KF59
  • Mfr. Model # FC99SR60603-S
Starter Gravity Flow Rack with Steel Roller Lanes Decking and 3 Shelves, 60"W x 60"D x 72"H
Qty
  • Web Price
    $1,809.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.
Show More Close
 

Technical Specifications

Item # 46KF59
Mfr. Model # FC99SR60603-S
UNSPSC #24102004
Catalog Page 1247
Shipping Weight 346.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Gravity Flow Rack
Shelving Type Starter
Overall Width 60"
Overall Depth 60"
Overall Height 72"
Decking Material Steel Roller Lanes
No. of Shelves 3
Shelf Capacity 1000 lb.
Load Capacity 3000 lb.
Shelving Frame Material Steel
Color Blue
Finish - Shelving and Racks Powder Coated
Shelving Post Gauge 12
Includes Labels, Post Caps, Touch Up Marker
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms