Check Availability
  • UNEX FLOW CELL 

    Add-On Gravity Flow Rack with Rubber Wheelbed Decking and 3 Shelves, 48"W x 60"D x 72"H

  • Item # 46KF81
  • Mfr. Model # FC99SW48603-A
Add-On Gravity Flow Rack with Rubber Wheelbed Decking and 3 Shelves, 48"W x 60"D x 72"H
Qty
  • Web Price
    $1,866.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KF81
Mfr. Model # FC99SW48603-A
UNSPSC #24102004
Shipping Weight 346.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Gravity Flow Rack
Shelving Type Add-On
Overall Width 48"
Overall Depth 60"
Overall Height 72"
Decking Material Rubber Wheelbed
No. of Shelves 3
Shelf Capacity 1000 lb.
Load Capacity 3000 lb.
Shelving Frame Material Steel
Color Blue
Finish - Shelving and Racks Powder Coated
Shelving Post Gauge 12
Includes Labels, Post Caps, Touch Up Marker
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms