This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • UNCLE MIKE'S 

    Sidekick Hip Holster,Right ,Size 15

  • Item # 23XZ54
  • Mfr. Model # 80156
Sidekick Hip Holster,Right ,Size 15

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Comfortable, flexible holsters mold to the shape of your gun for a tight, secure carry, and then return to their original shape when the firearm is removed. Waterproof nylon material keeps damaging moisture off of weapons. Fit standard trouser belts and holster belts up to 2-1/4"W.
Show More Close
 

Technical Specifications

Item # 23XZ54
Mfr. Model # 80156
UNSPSC #46101801
Shipping Weight 0.4 lbs
Country of Origin Vietnam *
Item Sidekick Hip Holster
Hand Right
Weapon Model 3-1/2" - 4-1/2" Barrel Large Autos, Open End
Level 1
Size 15
Material Nylon
Color Realtree Hardwoods HD
Includes Holster
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms