This item has been discontinued.  For alternate products call 1-800-217-6872.

  • UNCLE MIKE'S 

    Retention Duty Holster,Right,Size 30

  • Item # 23XZ82
  • Mfr. Model # 98301
Retention Duty Holster,Right,Size 30

Prop 65 Compliance and Restrictions

Product Details

These standard duty holsters are designed to fit your specific sidearm model for a better, more-secure fit. The retention strap keeps your weapon in-place, but can be disengaged quickly for fast draw when needed. Waterproof Kodra nylon material keeps damaging water off of weapon.
Show More Close
 

Technical Specifications

Item # 23XZ82
Mfr. Model # 98301
UNSPSC #46101801
Shipping Weight 0.75 lbs
Country of Origin Philippines *
Item Retention Duty Holster
Hand Right
Weapon Model Hk Usp 9mm, .40, .45, Usp Compact
Level 1
Size 30
Material Nylon
Color Black
Includes Holster
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms