Check Availability
  • UNCLE MIKE'S 

    Retention Duty Holster,Left,Size 21

  • Item # 23XZ73
  • Mfr. Model # 98212
Retention Duty Holster,Left,Size 21
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These standard duty holsters are designed to fit your specific sidearm model for a better, more-secure fit. The retention strap keeps your weapon in-place, but can be disengaged quickly for fast draw when needed. Waterproof Kodra nylon material keeps damaging water off of weapon.
Show More Close
 

Technical Specifications

Item # 23XZ73
Mfr. Model # 98212
UNSPSC #46101801
Shipping Weight 0.8 lbs
Country of Origin Philippines *
Item Retention Duty Holster
Hand Left
Weapon Model Glock 17, 19, 22, 23, 31, 32, 36 S&W M&P
Level 1
Size 21
Material Nylon
Color Black
Includes Holster
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms