Check Availability
  • UNCLE MIKE'S 

    OT Hip Holster,Left,Size 12

  • Item # 23XY54
  • Mfr. Model # 54122
OT Hip Holster,Left,Size 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Holster paddles sit comfortably against your hip and are vented to improve air circulation and reduce perspiration, so that you can wear them all day long in extended operations. Kydex construction. Thumb Break Holsters include an adjustable thumb break and tension screw to meet the requirements of certain agencies and municipalities.

• Reduced lead edge gives you a faster, easier draw
• Includes paddle and belt loop accessories
Show More Close
 

Technical Specifications

Item # 23XY54
Mfr. Model # 54122
UNSPSC #46101801
Shipping Weight 0.6 lbs
Country of Origin Philippines *
Item OT Hip Holster
Hand Left
Size 12
Material Kydex
Color Black
Includes Holster
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms