Check Availability
  • UNCLE MIKE'S 

    Mag Case,Handgun,Kydex

  • Item # 23XY23
  • Mfr. Model # 51361
Mag Case,Handgun,Kydex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

An internal tensioning device keeps magazines as secure as your weapon, but still allows quick, easy access when needed. Fit belt loops up to 1-3/4"W, or can be clipped over a waistband.
Show More Close
 

Technical Specifications

Item # 23XY23
Mfr. Model # 51361
UNSPSC #46101801
Shipping Weight 0.4 lbs
Country of Origin Philippines *
Item Mag Case
For Use With Handgun
Finish Kydex
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms