Check Availability
  • UNCLE MIKE'S 

    ITP Holster,Right,Size 15

  • Item # 23XY38
  • Mfr. Model # 76151
ITP Holster,Right,Size 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Carry your weapon discretely and still have quick access when you need it. Holsters feature ultra-thin 4-layer laminate construction that is no bulkier than traditional suede leather, to accommodate discrete concealed carry. A smooth-draw nylon lining and internal moisture barrier help protect your weapon from damaging perspiration, while a belt clip keeps the holster in place. Open-Top holsters provide unfettered access to your weapon. Retention Strap holsters have a fold-over hook-and-loop strap to help keep your gun secure, but ready for quick release.
Show More Close
 

Technical Specifications

Item # 23XY38
Mfr. Model # 76151
UNSPSC #46101801
Shipping Weight 0.3 lbs
Country of Origin Vietnam *
Item ITP Holster
Hand Right
Weapon Model 3-3/4" - 4-1/2" Barrel Large Autos
Size 15
Material Laminate, Nylon
Color Black
Includes Holster, Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms