Check Availability
  • UNCLE MIKE'S 

    Holster,RH,SigSauerP220,P220R,P226,P226R

  • Item # 36P298
  • Mfr. Model # 74221
Holster,RH,SigSauerP220,P220R,P226,P226R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Injection-molded impact-modified polymer holsters keep weapons secure—lock into place with an audible click—but release easily for quick access when needed. Include a paddle attachment. Pancake-style loops fit belts up to 1-3/4"W.
Show More Close
 

Technical Specifications

Item # 36P298
Mfr. Model # 74221
UNSPSC #46101801
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Holster
Hand Right
Weapon Model Sig Sauer P220, P220R, P226, P226R
Size 22
Material Kydex
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms