Check Availability
  • UNCLE MIKE'S 

    Handcuff Pouch, Snap, Nylon, Black

  • Item # 23XY17
  • Mfr. Model # 88351
Handcuff Pouch, Snap, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 23XY17
Mfr. Model # 88351
UNSPSC #46151601
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Handcuff Case
Color Black
Material Nylon
Length (In.) 4-3/4
Width (In.) 4-1/4
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Fits Traditional-Sized Chain or Hinge Cuffs
For Use With Duty Cuffs
Features Innovative One-Piece Design Limits Bulk Yet Adds Reinforcement from Flap to Back Wall. Low-Cut Front Wall for Fast, Easy Gripping and Reholstering of Cuffs. Dual Slot Belt Loops on All Models with Flap Allow Case to Fit Dress or Duty Belts Up to 2-1/4".
Includes Cuff Case
Holds Duty Cuffs
Closure Style - Tactical Pouches Snap
Item - Tactical Pouches Handcuff Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms