Check Availability
  • UNCLE MIKE'S 

    Duty Belt, Nylon, Black, Width: 2", Size: S

  • Item # 36P246
  • Mfr. Model # 70761
Duty Belt, Nylon, Black, Width: 2", Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Double-layer belts are polymer-stiffened to add the kind of support needed to carry gear all day long, but have padded edges to make them comfortable enough to wear for the same amount of time. Sturdy nylon webbing is finished with smooth nylon to prevent snagging and digging. Hook-and-loop lining permits use with Ultra and Loop-Back inner duty belts.
Show More Close
 

Technical Specifications

Item # 36P246
Mfr. Model # 70761
UNSPSC #46182306
Shipping Weight 0.65 lbs
Country of Origin Philippines *
Item Duty Belt
Size S
Width 2"
Material Nylon
Color Black
Features Tough, Double Layer 2" Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts. Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort. Web Edges are Finished with Smooth Nylon to Prevent Snagging and Digging
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov