Check Availability
  • UNCLE MIKE'S 

    Chemical Case,Nylon,Black

  • Item # 23XY52
  • Mfr. Model # 88771
Chemical Case,Nylon,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Snap-close flaps have a rigid nylon stiffener that helps them keep their shape so that, time after time, they remain easy to open. Can be worn with belts up to 2-1/4"W. Standard- and large-sized pouches accommodate most popular chemical agents, including Mace®, CS, CN, Sabre®, and Punch. A smooth polymer insert protects canisters and canister markings. Foam spacer accommodates oversized nozzles. Kodra® Nylon construction.
Show More Close
 

Technical Specifications

Item # 23XY52
Mfr. Model # 88771
UNSPSC #46101801
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Chemical Case
Material Nylon
Color Black
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms