Check Availability
  • Wildland Gear Packs and Bags
  • UNCLE MIKE'S 

    Black Patrol Bag, 1680D x 1680D Side-Armor, 21" Length, 13-1/2" Width, 2" Height

  • Item # 36P211
  • Mfr. Model # 53471
Black Patrol Bag,  1680D x 1680D Side-Armor,  21" Length,  13-1/2" Width,  2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36P211
Mfr. Model # 53471
UNSPSC #53121705
Shipping Weight 5.3 lbs
Country of Origin China *
Item Patrol Bag
Color Black
Material 1680D x 1680D Side-Armor
Height 2"
Width 13-1/2"
Length 21"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov