Check Availability
  • Wildland Gear Packs and Bags
  • UNCLE MIKE'S 

    Black Organizer Bag, Nylon, 12-1/2" Length, 14" Width, 8-1/2" Height

  • Item # 23XY14
  • Mfr. Model # 52562
Black Organizer Bag,  Nylon,  12-1/2" Length,  14" Width,  8-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 23XY14
Mfr. Model # 52562
UNSPSC #53121705
Shipping Weight 2.2 lbs
Country of Origin Vietnam *
Item Organizer Bag
Color Black
Material Nylon
Height 8-1/2"
Width 14"
Length 12-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov