Check Availability
  • Wildland Gear Packs and Bags
  • UNCLE MIKE'S 

    Black Field Equipment Gear Bag, 1680D x 1680D Side-Armor, 21-1/2" Length, 14-1/4" Width

  • Item # 36P212
  • Mfr. Model # 53481
Black Field Equipment Gear Bag,  1680D x 1680D Side-Armor,  21-1/2" Length,  14-1/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36P212
Mfr. Model # 53481
UNSPSC #53121705
Shipping Weight 3.1 lbs
Country of Origin China *
Item Field Equipment Gear Bag
Color Black
Material 1680D x 1680D Side-Armor
Height 2"
Width 14-1/4"
Length 21-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov