Check Availability
  • Wildland Gear Packs and Bags
  • UNCLE MIKE'S 

    Black Deluxe Range Bag, 1680D x 1680D Side-Armor, 15.5" Length, 11.5" Width, 9.5" Height

  • Item # 36P209
  • Mfr. Model # 53411
Black Deluxe Range Bag,  1680D x 1680D Side-Armor,  15.5" Length,  11.5" Width,  9.5" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36P209
Mfr. Model # 53411
UNSPSC #53121705
Shipping Weight 3.2 lbs
Country of Origin China *
Item Deluxe Range Bag
Color Black
Material 1680D x 1680D Side-Armor
Height 9.5"
Width 11.5"
Length 15.5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms