Check Availability
  • Wildland Gear Packs and Bags
  • UNCLE MIKE'S 

    Black Car Seat,Organizer, 1680D x 1680D Side-Armor, 19" Length, 16-1/2" Width, 2-1/4" Height

  • Item # 36P217
  • Mfr. Model # 53561
Black Car Seat,Organizer,  1680D x 1680D Side-Armor,  19" Length,  16-1/2" Width,  2-1/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36P217
Mfr. Model # 53561
UNSPSC #53121705
Shipping Weight 2.9 lbs
Country of Origin China *
Item Car Seat,Organizer
Color Black
Material 1680D x 1680D Side-Armor
Height 2-1/4"
Width 16-1/2"
Length 19"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov