Check Availability
  • UNCLE MIKE'S 

    Baton Pouch, Nylon, Black

  • Item # 36P234
  • Mfr. Model # 89065
Baton Pouch, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Molded foam gear has a durable ballistic nylon outer shell to stand up to the rigors of daily field use. Duty Belts sold separately.
Show More Close
 

Technical Specifications

Item # 36P234
Mfr. Model # 89065
UNSPSC #24111507
Shipping Weight 0.13 lbs
Country of Origin Vietnam *
Item Baton Pouch
Color Black
Material Nylon
Length (In.) 1.5
Width (In.) 3.75
For Use With 21" Expandable Baton
Features Made of Molded Foam with A Ballistic Nylon Outer Shell. Are Compact and Comfortable to Wear.
Includes Holder
Holds Baton
Item - Tactical Pouches Baton Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms