Check Availability
  • UNA-DRIVE 

    5/8"-11 Steel Una Drive Bolt, Grade 5, Phosphate and Oil Fastener Finish, 2-1/2"L, 150 PK

  • Item # 19T360
  • Mfr. Model # SQ5824CB
5/8"-11 Steel Una Drive Bolt, Grade 5, Phosphate and Oil Fastener Finish, 2-1/2"L, 150 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19T360
Mfr. Model # SQ5824CB
UNSPSC #31161603
Shipping Weight 40.0 lbs
Country of Origin USA *
System of Measurement Inch
Item Una Drive Bolt
Freight Car Bolt Type Una Drive Bolt
Head Type - Bolts Button
Basic Material Steel
Material Grade Grade 5
Fastener Finish Phosphate and Oil
Dia./Thread Size 5/8"-11
Fastener Length 2-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Drive System Una Driv
* This product's country of origin is subject to change

Compliance and Restrictions