Check Availability
  • UNA-DRIVE 

    5/8"-11 Steel Una Drive Bolt, Grade 5, Phosphate and Oil Fastener Finish, 1-1/2"L, 225 PK

  • Item # 19T356
  • Mfr. Model # SQ5816CB
5/8"-11 Steel Una Drive Bolt, Grade 5, Phosphate and Oil Fastener Finish, 1-1/2"L, 225 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Button head Una-Driv™ bolts feature an internal hex socket drive in the threaded end to hold the bolt steady while tightening and securing nuts. The button head design helps prevent tampering, and it also distributes the load over a large area for added joint strength. Use with Una-Driv Impact Wrenches and Una Driv Flange Lock Nuts (available separately) in the locomotive industry for maintenance and repair on rail cars.
Show More Close
 

Technical Specifications

Item # 19T356
Mfr. Model # SQ5816CB
UNSPSC #31161603
Shipping Weight 40.0 lbs
Country of Origin USA *
System of Measurement Inch
Item Una Drive Bolt
Freight Car Bolt Type Una Drive Bolt
Head Type - Bolts Button
Basic Material Steel
Material Grade Grade 5
Fastener Finish Phosphate and Oil
Dia./Thread Size 5/8"-11
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Drive System Una Driv
* This product's country of origin is subject to change

Compliance and Restrictions