Check Availability
  • ULTRATHON 

    34.34% DEET Outdoor Only Insect Repellent, 2 oz. Lotion

  • Item # 2XJN4
  • Mfr. Model # SRL-12
34.34% DEET Outdoor Only Insect Repellent, 2 oz. Lotion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultrathon™ Insect Repellent lotion with 34.34% DEET formula repels mosquitoes for up to 12 hr. It was originally developed by and used for the US Military. Repels deer ticks that may carry Lyme disease and mosquitoes that may carry West Nile Virus. Features patented controlled release technology. Provides protection against ticks, biting flies, chiggers, gnats, fleas and deer flies.
Show More Close
 

Technical Specifications

Item # 2XJN4
Mfr. Model # SRL-12
UNSPSC #10191509
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Mosquitoes, Ticks
Form Lotion
Size 2 oz.
Active Ingredients DEET
DEET Concentration 34.34%
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms