Check Availability
  • ULTRATECH 

    Tank Containment Sump, Uncovered, 1120 gal. Spill Capacity

  • Item # 53CN46
  • Mfr. Model # 2854
Tank Containment Sump, Uncovered, 1120 gal. Spill Capacity
Qty
  • Web Price
    $2,112.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CN46
Mfr. Model # 2854
UNSPSC #24101907
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Spill Containment Sump
IBC Containment Product Type Tank Containment Sump
Covered/Uncovered Uncovered
Number of IBCs 1
Spill Capacity 1120 gal.
Length 162"
Width 78"
Height 24"
Drain Included No
Standards SPCC
Material PVC
Spill Containment Opening Type No Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms