Check Availability
  • ULTRATECH 

    Tank Containment Sump, Uncovered, 605 gal. Spill Capacity

  • Item # 53CN41
  • Mfr. Model # 2820
Tank Containment Sump, Uncovered, 605 gal. Spill Capacity Spill Containment Sump,Incl. Drain,90" L Spill Containment Sump,Incl. Drain,90" L
Qty
  • Web Price
    $935.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CN41
Mfr. Model # 2820
UNSPSC #24101907
Shipping Weight 108.0 lbs
Country of Origin USA *
Item Spill Containment Sump
IBC Containment Product Type Tank Containment Sump
Covered/Uncovered Uncovered
Spill Capacity 605 gal.
Length 90"
Width 61"
Height 32-3/4"
Drain Included Yes
Standards SPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999)
Material Polyethylene
Spill Containment Opening Type No Cover
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In