Check Availability
  • ULTRATECH 

    Tank Containment Sump, Uncovered, 360 gal. Spill Capacity, 2000 lb.

  • Item # 3FTW8
  • Mfr. Model # 2801
Tank Containment Sump, Uncovered, 360 gal. Spill Capacity, 2000 lb. Containment Sump with Drain,Black,360gal
Qty
  • Web Price
    $496.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FTW8
Mfr. Model # 2801
UNSPSC #24101907
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Containment Sump
IBC Containment Product Type Tank Containment Sump
Covered/Uncovered Uncovered
Number of IBCs 1
Spill Containment Load Capacity 2000 lb.
Spill Capacity 360 gal.
Length 84-1/2"
Width 43-3/4"
Height 29"
Drain Included Yes
Standards EPA 40 CFR 264.175, SPCC, NPDES
Material Polyethylene
Spill Containment Opening Type No Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms