Check Availability
  • ULTRATECH 

    Spill Tray,Yellow,Spill Cap. 14 gal.

  • Item # 53CN51
  • Mfr. Model # 2352
Spill Tray,Yellow,Spill Cap. 14 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This UltraTech Ultra-Containment Tray® helps provide versatile secondary containment for small containers and packages as well as maintenance and repair operations. The 2 ft. x 4 ft. model with grating elevates containers from spilled liquid with a 14 gal. containment capacity. The all-polyethylene construction helps provide compatibility with most chemicals and prevent rust or corrosion. Helps meet EPA container storage regulations for small packages with grating in place. Ideal for containment of 5-gallon pails, batteries, safety cans, dry cleaning waste drums, leaky machine parts, and other hazardous packages.
Show More Close
 

Technical Specifications

Item # 53CN51
Mfr. Model # 2352
UNSPSC #24101907
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Spill Tray
Height 3-1/2"
Length 54"
Width 29-13/16"
Inside Dia. 165-1/2"
Outside Dia. 167-1/2"
Color Yellow
Material Polyethylene
Spill Capacity 14 gal.
Includes Grating
Standards SPCC
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms