Check Availability
  • ULTRATECH 

    Gravel Bag, Grn, 48 In. L, 11 In. W, PK250

  • Item # 3EWZ2
  • Mfr. Model # 9782
Gravel Bag, Grn, 48 In. L, 11 In. W, PK250 Gravel Bag,Grn,48 In. L,11 In. W,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravel Bags
Rugged stormwater and erosion-control bags have a high UV rating for multiyear life in the sun.
• Comply with NPDES and EPA 40 CFR 122.26-1999
Show More Close
 

Technical Specifications

Item # 3EWZ2
Mfr. Model # 9782
UNSPSC #47131905
Shipping Weight 65.0 lbs
Country of Origin Thailand *
Item Gravel Bag
Removes Sediment
Flow Capacity 145 gpm/ per sq. ft.
Length 11"
Width 48"
Opening Size 9"
Material High Density Polyethylene
Color Green
Standards NPDES, 40 CFR 122.6(1999)
* This product's country of origin is subject to change

Welcome Sign In