Check Availability
  • ULTRATECH 

    Gravel Bag,Orng,28 In. L,19 In. W,PK250

  • Item # 3EWZ1
  • Mfr. Model # 9780
Gravel Bag,Orng,28 In. L,19 In. W,PK250 Gravel Bag,Orng,28 In. L,19 In. W,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravel Bags
Rugged stormwater and erosion-control bags have a high UV rating for multiyear life in the sun.
• Comply with NPDES and EPA 40 CFR 122.26-1999
Show More Close
 

Technical Specifications

Item # 3EWZ1
Mfr. Model # 9780
UNSPSC #47131905
Shipping Weight 64.8 lbs
Country of Origin Thailand *
Item Gravel Bag
Removes Sediment
Flow Capacity 195 gpm
Length 19"
Width 28"
Height 12"
Opening Size 17"
For Use With Almost Any Drain
Material High Density Polyethylene
Color Orange
Standards NPDES, 40 CFR 122.6(1999)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms