Check Availability
  • ULTRATECH 

    Grate Filter, 24 In. L, 24 In. W, 4 In. H

  • Item # 8AU99
  • Mfr. Model # 9273-OS
Grate Filter, 24 In. L, 24 In. W, 4 In. H Grate Filter,24 In. L,24 In. W,4 In. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AU99
Mfr. Model # 9273-OS
UNSPSC #47131905
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Ultra-Grate Guard(R), Oil and Sediment
Removes Sediment, Oil
Flow Capacity 192 gpm
Length 24"
Width 24"
Height 4"
For Use With Flat grate catch basins
Oil Capacity 1.37 gal.
Material Polypropylene/Ultra-X-Tex(R)
Color Stainless Steel
Standards NPDES, 40 CFR 122.6(1999)
* This product's country of origin is subject to change

Welcome Sign In