Check Availability
  • ULTRATECH 

    Economy Model Berm, CP2K, 10 ft. L, 10 ft.W

  • Item # 20JJ71
  • Mfr. Model # 8252
Economy Model Berm, CP2K, 10 ft. L, 10 ft.W Economy Model Berm,CP2K,10 ft. L,10 ft.W Economy Model Berm,CP2K,10 ft. L,10 ft.W Economy Model Berm,CP2K,10 ft. L,10 ft.W Economy Model Berm,CP2K,10 ft. L,10 ft.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides total containment of drums, tanks, generators, and other equipment. Constructed of durable Copolymer 2000™. Features sidewalls that lower quickly for convenient entry and exit. Space-saving design is excellent for use anywhere floor space is a premium. L-shaped aluminum brackets provide sturdy sidewall support and easy assembly. Fits comfortably into tight storage spaces. Meets EPA 40 CFR 264.175 and SPCC requirements.
Show More Close
 

Technical Specifications

Item # 20JJ71
Mfr. Model # 8252
UNSPSC #24101907
Catalog Page 1860
Shipping Weight 42.65 lbs
Country of Origin USA *
Item Economy Model Berm
Spill Capacity 748 gal.
Inside Dia. 40 ft.
Height 1 ft.
Length 10 ft.
Width 10 ft.
Outside Dia. 40.5 ft.
Color Black, Green
Material CP2K
Includes Berm and Supports Only, Economy Model
Standards Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms