Check Availability
  • ULTRATECH 

    Curb Style Inlet Guard, 24 In. L, 24 In. W

  • Item # 3NJH6
  • Mfr. Model # 9173
Curb Style Inlet Guard, 24 In. L, 24 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This UltraTech curb-style Ultra-Inlet Guard® protects drains and inlets without lifting heavy catch basin grates to help save time and effort. It helps keep dirt, sand, sediment, trash, and debris out of drains. For flexibility, the guard’s low-profile design can be driven over and is unobtrusive to traffic and personnel. With built-in magnets, installation is quick and easy. For maintenance, simply remove the unit and shake off excess dirt, silt, and sediment and reuse. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.
Show More Close
 

Technical Specifications

Item # 3NJH6
Mfr. Model # 9173
UNSPSC #70171802
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Curb Style Inlet Guard
Removes Sediment, Dirt, Debris, Trash, Oil
Flow Capacity 192 gal./ft.2/min
Length 24"
Width 24"
Height 2"
Opening Size 4-1/2" dia.
For Use With Storm Drains, Inlets
Material Polypropylene
Color Black
Standards Helps comply with NPDES, 40 CFR 122.6(1999) and TMDL requirements, BMP, SWPP, LEED
* This product's country of origin is subject to change

Welcome Sign In