Check Availability
  • ULTRATECH 

    Curb Style Inlet Guard, 24 In. W, 48 In. L

  • Item # 3NJH5
  • Mfr. Model # 9172
Curb Style Inlet Guard, 24 In. W, 48 In. L Curb Style Inlet Guard,24 In. W,48 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This UltraTech Ultra-Inlet Guard® protects drains and inlets without lifting heavy catch basin grates to help save time and effort. It helps keep dirt, sand, sediment, trash, and debris out of drains. For flexibility, the guard’s low-profile design can be driven over and is unobtrusive to traffic and personnel. With built-in magnets, installation is quick and easy. For maintenance, simply remove the unit and shake off excess dirt, silt, and sediment and reuse. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.
Show More Close
 

Technical Specifications

Item # 3NJH5
Mfr. Model # 9172
UNSPSC #70171802
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Curb Style Inlet Guard
Removes Sediment, Dirt, Debris, Trash
Flow Capacity 192 gpm
Length 24"
Width 48"
Height 2"
Opening Size 4-1/2" dia.
For Use With Storm Drains, Inlets
Material Polypropylene
Color Black
Standards NPDES, 40 CFR 122.6(1999)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms