Check Availability
  • ULTRATECH 

    Containment Pool, 100 gal, 12 In H

  • Item # 3NJL8
  • Mfr. Model # 8102
Containment Pool, 100 gal, 12 In H Containment Pool,100 gal,12 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quick shake and instantly expands pool. Foam ring rises with level of liquid to raises sidewalls. Compact, folded size stores efficiently Inside spill kit.

• Contain leaks, drips, or spills
• Excellent chemical resistance
Show More Close
 

Technical Specifications

Item # 3NJL8
Mfr. Model # 8102
UNSPSC #76131601
Shipping Weight 4.51 lbs
Country of Origin USA *
Item Economy Containment Pool
Spill Capacity 100 gal.
Inside Dia. 53"
Height 12"
Length 53"
Width 53"
Outside Dia. Bottom dia.64-1/2"
Color Yellow
Material 10 oz. Polyethylene
Includes Pop-Up Pool Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms