Check Availability
  • ULTRATECH 

    Containment Corner, 72" L

  • Item # 53CP63
  • Mfr. Model # 8764
Containment Corner, 72"  L
Qty
  • Web Price
    $737.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CP63
Mfr. Model # 8764
UNSPSC #24101907
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Ultra-Containment Wall(R) Straight Section
Height 36"
Length 72"
Width 24"
Color Yellow
Material Polyethylene
Standards SPCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms