Check Availability
  • ULTRATECH 

    Containment Corner, 22" L

  • Item # 53CP60
  • Mfr. Model # 8761
Containment Corner, 22"  L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CP60
Mfr. Model # 8761
UNSPSC #24101907
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Containment Corner
Height 12"
Length 22"
Width 22"
Color Yellow
Material Polyethylene
Standards SPCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms