Check Availability
  • ULTRATECH 

    95 gal. Black Polyethylene Open Head Overpack Drum

  • Item # 43Y773
  • Mfr. Model # 570
95 gal. Black Polyethylene Open Head Overpack Drum
Qty
  • Web Price
    $258.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y773
Mfr. Model # 570
UNSPSC #24112109
Shipping Weight 50.0 lbs
Country of Origin USA *
Drum Item Overpack Drum
Drum Head Type Open Head
Drum Lid Closure Screw On Lid
Drum Volume Capacity 95 gal.
Primary Drum Material Polyethylene
UN Rating Solid 1H2/Y345/S, USA/M5904
UN Rating Liquid 1H2/Y345/S, USA/M5904
Packing Group II and III of Hazardous Materials
Drum Color Black
Includes Twist-On Lid
Inside Dia. 32"
Overall Height 38-1/2"
Outside Dia. 32-1/4"
Material Thickness 0.2"
Load Capacity 700 lb.
Gasket Material Polyethylene
Weight 48 lb.
For Use With Packing Groups II and III of Hazardous Materials
Standards UN Packaging Group 2 (Y-Rating) and certified for use as DOT Salvage Drums, 49 CFR 173.3 (C)
Lined/Unlined Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms