Check Availability
  • ULTRASITE 

    Thermoplastic Coated Steel Stacking Chair, Green, 22" Width, 24" Depth , 32" Height

  • Item # 13R073
  • Mfr. Model # 953-V-Green
Thermoplastic Coated Steel Stacking Chair, Green, 22" Width, 24" Depth , 32" Height
Qty
  • Web Price
    $296.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R073
Mfr. Model # 953-V-Green
UNSPSC #56101542
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Stacking Chair
Color Green
Construction Thermoplastic Coated Steel
Height 32"
Width 22"
Depth 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms