Check Availability
  • ULTRASITE 

    Steel Utility Table, Green, 96" Width, 30" Depth , 30" Height

  • Item # 13R050
  • Mfr. Model # 238U-V8-Green
Steel Utility Table, Green, 96" Width, 30" Depth , 30" Height
Qty
  • Web Price
    $485.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R050
Mfr. Model # 238U-V8-Green
UNSPSC #56101519
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Utility Table
Type Expanded
Color Green
Construction Steel
Weight Capacity 300 lb.
Features Expanded Metal Tabletop
Height 30"
Width 96"
Depth 30"
Assembly Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms