Check Availability
  • ULTRASITE 

    Steel Patio Table, Green , 30" Height, 36" Diameter

  • Item # 13R058
  • Mfr. Model # 361L-RDP-Green
Steel Patio Table, Green , 30" Height, 36" Diameter
Qty
  • Web Price
    $422.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R058
Mfr. Model # 361L-RDP-Green
UNSPSC #56101603
Shipping Weight 156.0 lbs
Country of Origin USA *
Item Patio Table
Type Perforated
Color Green
Construction Steel
Weight Capacity 50 lb.
Features Perforated Metal Tabletop
Height 30"
Diameter 36"
Assembly Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms