Check Availability
  • ULTRASITE 

    Steel Patio Table, Green, 36" Width, 36" Depth , 30" Height

  • Item # 13R057
  • Mfr. Model # 361L-P-Green
Steel Patio Table, Green, 36" Width, 36" Depth , 30" Height
Qty
  • Web Price
    $410.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R057
Mfr. Model # 361L-P-Green
UNSPSC #56101603
Shipping Weight 156.0 lbs
Country of Origin USA *
Item Patio Table
Type Perforated
Color Green
Construction Steel
Weight Capacity 50 lb.
Features Perforated Metal Tabletop
Height 30"
Width 36"
Depth 36"
Assembly Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms