Check Availability
  • ULTRASITE 

    Powder Coated Steel ADA Fire Ring

  • Item # 12A243
  • Mfr. Model # 600H
Powder Coated Steel ADA Fire Ring
Qty
  • Web Price
    $385.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A243
Mfr. Model # 600H
UNSPSC #48101512
Catalog Page 1459
Shipping Weight 190.0 lbs
Country of Origin USA *
Item ADA Fire Ring
Overall Length 38"
Overall Depth 30"
Overall Height 18"
Cooking Surface Dimensions 300 x 300
Material Powder Coated Steel
Burners 1
* This product's country of origin is subject to change

Compliance and Restrictions