Check Availability
  • ULTRASITE 

    Outdoor Bench, 48 in. L, 36 in. H, Green

  • Item # 9UNN8
  • Mfr. Model # 922-B4
Outdoor Bench, 48 in. L, 36 in. H, Green
Qty
  • Web Price
    $1,674.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UNN8
Mfr. Model # 922-B4
UNSPSC #56101605
Shipping Weight 218.0 lbs
Country of Origin USA *
Item Outdoor Bench
Surface Material Thermoplastic Coated Metal
Color Green
Frame Material Powder Coated Steel
Includes Hardware
Mounting Portable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms