Check Availability
  • ULTRASITE 

    Outdoor Bench, 72 in. L, 36 in. W, Rd

  • Item # 9KU97
  • Mfr. Model # 922-S6
Outdoor Bench, 72 in. L, 36 in. W, Rd
Qty
  • Web Price
    $1,665.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KU97
Mfr. Model # 922-S6
UNSPSC #56101605
Shipping Weight 240.001 lbs
Country of Origin USA *
Item Outdoor Bench
Load Rating (Lb.) 300
Surface Material Thermoplastic Coated Metal
Color Red
Frame Material Powder Coated Steel
Includes Hardware
Mounting Portable
* This product's country of origin is subject to change

Compliance and Restrictions