Check Availability
  • ULTRASITE 

    Outdoor Bench, 72 in. L, 36 in. W, Grn

  • Item # 8WGF3
  • Mfr. Model # 922-B6
Outdoor Bench, 72 in. L, 36 in. W, Grn
Qty
  • Web Price
    $1,779.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WGF3
Mfr. Model # 922-B6
UNSPSC #56101605
Shipping Weight 248.0 lbs
Country of Origin USA *
Item Outdoor Bench
Load Rating (Lb.) 300
Surface Material Thermoplastic Coated Metal
Color Green
Frame Material Powder Coated Steel
Includes Hardware
Mounting Portable
* This product's country of origin is subject to change

Compliance and Restrictions