Check Availability
  • ULTRASITE 

    Outdoor Bench, 72 in. L, 16 in. H, Woodtne

  • Item # 45NR04
  • Mfr. Model # 22-CDR6
Outdoor Bench, 72 in. L, 16 in. H, Woodtne
Qty
  • Web Price
    $459.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recycled Plastic Bench from ultrasite® is attractive, weather resistant, and made from 100% recyclable plastic.

• Ships unassembled
• Plastic frame
• Without back rest
Show More Close
 

Technical Specifications

Item # 45NR04
Mfr. Model # 22-CDR6
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Outdoor Bench
Length 72"
Height 16"
Width 24"
Load Rating (Lb.) 3000
Surface Material Wood
Color Woodtone
Frame Color Black
Frame Material Recycled Plastic
Board Dimensions 2" x 4"
Mounting Portable
* This product's country of origin is subject to change

Compliance and Restrictions