Check Availability
  • ULTRASITE 

    Outdoor Bench, 96 in. L, 10 in., Gry, Rcycld

  • Item # 45NR01
  • Mfr. Model # 21-GRY8
Outdoor Bench, 96 in. L, 10 in., Gry, Rcycld
Qty
  • Web Price
    $1,041.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recycled Plastic Bench from ultrasite® is attractive, weather resistant, and made from 100% recyclable plastic.

• Ships unassembled
• Recycled plastic frame
• Backrest
Show More Close
 

Technical Specifications

Item # 45NR01
Mfr. Model # 21-GRY8
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 290.0 lbs
Country of Origin USA *
Item Outdoor Bench
Length 96"
Load Rating (Lb.) 4000
Surface Material Recycled Plastic
Color Gray
Frame Color Black
Frame Material Recycled Plastic
Board Dimensions 2" x 6"
Mounting Portable
* This product's country of origin is subject to change

Compliance and Restrictions