Check Availability
  • ULTRASITE 

    Outdoor Bench, 72 in. L, Brown, RCYCLD

  • Item # 13R012
  • Mfr. Model # 982SM-BRN6
Outdoor Bench, 72 in. L, Brown, RCYCLD
Qty
  • Web Price
    $1,060.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R012
Mfr. Model # 982SM-BRN6
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 260.0 lbs
Country of Origin USA *
Item Outdoor Bench
Length 72"
Load Rating (Lb.) 900
Surface Material Recycled Plastic
Color Brown
Frame Material Powder Coated Steel
Includes Back
Board Dimensions 2" x 4"
Mounting Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms