Check Availability
  • ULTRASITE 

    Outdoor Bench, 96 in. L, Woodtone

  • Item # 13R011
  • Mfr. Model # 982SM-CDR8
Outdoor Bench, 96 in. L, Woodtone
Qty
  • Web Price
    $1,141.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R011
Mfr. Model # 982SM-CDR8
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 290.0 lbs
Country of Origin USA *
Item Outdoor Bench
Surface Material Wood
Color Woodtone
Frame Material Powder Coated Steel
Includes Back
Mounting Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms