Check Availability
  • ULTRASITE 

    Outdoor Bench, 96 in. L, Brwn, RCYLD PLSTC

  • Item # 13R003
  • Mfr. Model # 940P-BRN8
Outdoor Bench, 96 in. L, Brwn, RCYLD PLSTC
Qty
  • Web Price
    $1,175.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R003
Mfr. Model # 940P-BRN8
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 219.0 lbs
Country of Origin USA *
Item Outdoor Bench
Length 96"
Load Rating (Lb.) 1200
Surface Material Recycled Plastic
Color Brown
Frame Material Powder Coated Steel
Includes Back
Board Dimensions 2" x 4"
Mounting Portable, In-Ground, Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms