Check Availability
  • ULTRASITE 

    Outdoor Bench, 72 in. L, Gry, RCYCLD PLSTC

  • Item # 13P997
  • Mfr. Model # 940P-GRY6
Outdoor Bench, 72 in. L, Gry, RCYCLD PLSTC
Qty
  • Web Price
    $987.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P997
Mfr. Model # 940P-GRY6
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Outdoor Bench
Length 72"
Load Rating (Lb.) 900
Surface Material Recycled Plastic
Color Gray
Frame Material Powder Coated Steel
Includes Back
Board Dimensions 2" x 4"
Mounting Portable, In-Ground, Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms